
TOYOTA/LEXUS/SCION RUBBER BUMPER5, 25PK
Mfr # 22490
Zoro # G912307058
product price: $16.49
/pk 25, $0.66/eaKey Features
Material
Nylon & Rubber
Bottom Head Diameter
17 mm
Overall Height
16.5mm
Type
Bumper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22490
Zoro #
G912307058
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
17 mm
Overall Height
16.5mm
Top Head Diameter
14 mm
Details
Material
Nylon & Rubber
Type
Bumper
Color
White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.