Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIM PANEL RETAINER - GM FORD CHRYSLER AMC, 50PK

  • Mfr # 10831

  • Zoro # G512307427


product price: $6.95
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.90

Key Features

Type
Single Head
Stem Length
5/8 in
Material
Nylon
Stem Diameter
5/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10831
Zoro #
G512307427
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
5/8 in
Stem Diameter
5/16 in
Bottom Head Diameter
11/16 in.

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.