Zoro Homepage

TRIM PANEL RETAINER WHITE NYLON5, 25PK

  • Mfr # 13461

  • Zoro # G312306637


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Stem Length
1-1/8 in
Material
Nylon
Bottom Head Diameter
15/16 in
Stem Diameter
5/16 in
Type
Double Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13461
Zoro #
G312306637
UPC #
-
Country of Origin
China

Dimensions

Stem Length
1-1/8 in
Bottom Head Diameter
15/16 in
Stem Diameter
5/16 in
Top Head Diameter
29/32 in.

Details

Material
Nylon
Type
Double Head
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.