Zoro Homepage

TRIM PANEL X-MAS TREE RETAINER - FORD5, 25PK

  • Mfr # 11672

  • Zoro # G412307534


product price: $9.55
/pk 25, $0.38/ea

Key Features

Color
White
Type
Double Head
Stem Length
15/16 in
Material
Nylon
Top Head Diameter
29/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11672
Zoro #
G412307534
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15/16 in
Top Head Diameter
29/32 in.
Stem Diameter
5/16 in
Bottom Head Diameter
15/16 in

Details

Color
White
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.