Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUNK LOCK RIVET W/SEALED END 5/32 DIA5, 25PK

  • Mfr # 16687

  • Zoro # G612307990


product price: $8.99
/pk 25, $0.36/ea

Key Features

Rivet Diameter
5/32 in.
Material
Aluminum Rivet - Steel Mandrel
Flange Diameter
5/16 in
Grip Range
1/8 in. - 3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16687
Zoro #
G612307990
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
5/32 in.
Flange Diameter
5/16 in

Details

Material
Aluminum Rivet - Steel Mandrel
Grip Range
1/8 in. - 3/16 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.