Zoro Homepage

TUBULAR NUT FOR 5/32 STUD, 100PK

  • Mfr # 8545

  • Zoro # G012308603


product price: $29.15
/pk 100, $0.29/ea

Key Features

Finish
Phosphate
Stud Size
5/32 in.
Panel Range
0.062 in. - 0.068 in.
Hole Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8545
Zoro #
G012308603
UPC #
-
Country of Origin
Canada

Dimensions

Stud Size
5/32 in.
Hole Size
7/32 in

Details

Finish
Phosphate
Panel Range
0.062 in. - 0.068 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.