
TYPE 1A DRIVE RD WS HD TEKS TAP SCREW M4.2 X 16MM BLACK, 100PK
Mfr # 18817
Zoro # G812309169
product price:Â $14.75
/pk 100, $0.15/eaKey Features
Screw Type
Tapping
Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Pozi Truss
Screw Size
M4.2-1.41
Finish
Black Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18817
Zoro #
G812309169
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.2-1.41
Washer Diameter
11mm
Length
16mm
Details
Screw Type
Tapping
Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Pozi Truss
Finish
Black Zinc
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.