Zoro Homepage

U NUT 4.2MM #8 SCREW SIZE .5-1.7MM RANGE, 50PK

  • Mfr # 13224

  • Zoro # G212308250


product price: $13.39
/pk 50, $0.27/ea

Key Features

Finish
Yellow Zinc Chromate
Center Of Hole To Edge
8 mm
Panel Range
0.5mm - 1.7mm
Screw Size
M4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13224
Zoro #
G212308250
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M4.2

Details

Finish
Yellow Zinc Chromate
Center Of Hole To Edge
8 mm
Panel Range
0.5mm - 1.7mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.