
U NUT 4.8MM SCREW SIZE .5-1.7MM RANGE, 50PK
Mfr # 13218
Zoro # G012308269
product price: $16.55
/pk 50, $0.33/eaKey Features
Panel Range
0.5 - 1.5mm
Center Of Hole To Edge
7mm
Screw Size
M4.8 (#10)
Finish
Yellow Zinc Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13218
Zoro #
G012308269
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.8 (#10)
Details
Panel Range
0.5 - 1.5mm
Center Of Hole To Edge
7mm
Finish
Yellow Zinc Chromate
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.