Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U NUT 4.8MM SCREW SIZE .9-2.0MM RANGE

  • Mfr # 13216

  • Zoro # G312308266


product price: $14.59
/ea

Key Features

Center Of Hole To Edge
8 mm
Panel Range
0.9mm - 2.0mm
Finish
Zinc
Screw Size
M4.8 (#10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13216
Zoro #
G312308266
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M4.8 (#10)

Details

Center Of Hole To Edge
8 mm
Panel Range
0.9mm - 2.0mm
Finish
Zinc

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.