Zoro Homepage

VOLKSWAGEN & AUDI SCREW GROMMET5, 25PK

  • Mfr # 21510

  • Zoro # G712307814


product price: $12.45
/pk 25, $0.50/ea

Key Features

Color
Black
Head Diameter
12 mm
Material
Nylon
Screw Size
M4.8 (#10)
Stem Length
12.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21510
Zoro #
G712307814
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
12 mm
Screw Size
M4.8 (#10)
Stem Length
12.5mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.