VOLKSWAGEN DOOR TRM PNL RETAINER 22MM HD DIA5, 25PK

  • Mfr # 20341

  • Zoro # G712306268


product price:  $11.55
/pk 25, $0.46/ea

Key Features

Head Diameter
22mm
Type
Retainer
Stem Diameter
10.5mm
Material
Nylon
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20341
Zoro #
G712306268
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
22mm
Stem Diameter
10.5mm
Stem Length
10 mm

Details

Type
Retainer
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.