Zoro Homepage

VOLKSWAGEN MOULDING CLIP5, 25PK

  • Mfr # 21761

  • Zoro # G712306176


product price: $18.49
/pk 25, $0.74/ea

Key Features

Color
White
Bottom Head Diameter
14 mm
Hole Size
9 mm
Material
Nylon
Stem Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21761
Zoro #
G712306176
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
14 mm
Hole Size
9 mm
Stem Length
13 mm
Top Head Size
13mm x 16mm

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.