Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VW/AUDI & PORSCHE TRUSS HEAD TAPPING SCREW, 25PK

  • Mfr # 22111

  • Zoro # G315552635


product price: $17.49
/pk 25, $0.70/ea

Key Features

Head Style
Torx Truss
Length
19 mm
Drive Type
Torx
Head Diameter
14 mm
Drive Size
T-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22111
Zoro #
G315552635
UPC #
-
Country of Origin
China

Dimensions

Length
19 mm
Head Diameter
14 mm
Drive Size
T-25
Screw Size
M5-2.12 (#12)

Details

Head Style
Torx Truss
Drive Type
Torx
Material
Zinc Plated Steel
Finish
Black
Screw Type
Tapping

Description

VW/AUDI & PORSCHE TRUSS HEAD TAPPING SCREW. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.