Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VW/AUDI/SEAT & SKODA SCREW GROMMET5, 25PK

  • Mfr # 21816

  • Zoro # G812305956


product price: $11.35
/pk 25, $0.45/ea

Key Features

Material
Nylon
Stem Length
15 mm
Head Diameter
12 mm
Color
Black
Screw Size
M4.8 (#10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21816
Zoro #
G812305956
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15 mm
Head Diameter
12 mm
Screw Size
M4.8 (#10)
Hole Size
6.5mm x 8mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.