Zoro Homepage

WEATHERPACK TERM. SHELL 4 WAY FLAT FEMALE, 5PK

  • Mfr # 18146

  • Zoro # G512308967


product price: $10.19
/pk 5, $2.04/ea

Key Features

Shape
Flat Shroud
Cavity
4
Application
Auveco 18145
Connection Material
Nylon
Type
Weather Pack Terminals, Seals & Shells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18146
Zoro #
G512308967
UPC #
-
Country of Origin
United States

Details

Shape
Flat Shroud
Cavity
4
Application
Auveco 18145
Connection Material
Nylon
Type
Weather Pack Terminals, Seals & Shells

Description

O.E.M. TERMINALS, SHELLS & CABLE SEALS GM Weather Pack Series Male Terminals Are Used With Shrouds. Female Terminals Are Used With Towers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.