WEATHERSTRIP RETAINER 5MM X 15MM HD 10MM LGTH, 50PK

  • Mfr # 18692

  • Zoro # G512308837


product price:  $17.25
/pk 50, $0.35/ea

Key Features

Type
Double Head
Material
Nylon
Bottom Head Diameter
5 x 15M
Color
Natural
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18692
Zoro #
G512308837
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
5 x 15M
Stem Length
10 mm
Stem Diameter
5mm

Details

Type
Double Head
Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.