Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEATHERSTRIP RETAINER - GM, 100PK

  • Mfr # 11120

  • Zoro # G412307244


product price: $16.29
/pk 100, $0.16/ea

Key Features

Type
Single Head
Stem Diameter
5/32 in.
Material
Nylon
Stem Length
3/8 in
Bottom Head Diameter
13/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11120
Zoro #
G412307244
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
5/32 in.
Stem Length
3/8 in
Bottom Head Diameter
13/32 in.

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.