Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WELL NUT #10-32 THREAD .562 HEAD DIA., 10PK

  • Mfr # 13008

  • Zoro # G612308331


product price: $12.29
/pk 10, $1.23/ea

Key Features

Head Diameter
0.562 in.
Screw Size
#10-32
Shank Diameter
0.375 in.
Shank Length
1.00 in.
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13008
Zoro #
G612308331
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
0.562 in.
Screw Size
#10-32
Shank Diameter
0.375 in.
Shank Length
1.00 in.
Hole Size
3/8 in
Overall Length
1.051 in.
Head Thickness
0.051 in.

Details

Includes
Captive Brass Nut
Material
Neoprene Rubber
Grip Range
0.312 in.- 0.643 in.

Description

WELL NUT Material - Neoprene with Captive Brass Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.