Zoro Homepage

WELL NUT 1/4-20 THREAD .625 HEAD DIA.5, 25PK

  • Mfr # 13004

  • Zoro # G412308500


product price: $26.15
/pk 25, $1.05/ea

Key Features

Shank Diameter
0.500 in.
Head Diameter
0.625 in.
Material
Neoprene Rubber
Hole Size
1/2 in
Includes
Captive Brass Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13004
Zoro #
G412308500
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.500 in.
Head Diameter
0.625 in.
Hole Size
1/2 in
Screw Size
1/4 in.-20
Overall Length
0.641 in.
Head Thickness
0.051 in.
Shank Length
0.594 in.

Details

Material
Neoprene Rubber
Includes
Captive Brass Nut
Grip Range
0.015 in. - 0.111 in.

Description

WELL NUT Material - Neoprene with Captive Brass Nut

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.