Zoro Homepage

WELL NUT M5-.8 .665 LENGTH5, 25PK

  • Mfr # 16248

  • Zoro # G812308698


product price: $27.39
/pk 25, $1.10/ea

Key Features

Shank Diameter
0.375 in.
Hole Size
3/8 in
Includes
Captive Brass Nut
Screw Size
M5-0.80
Grip Range
0.035 in.- 0.232 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16248
Zoro #
G812308698
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.375 in.
Hole Size
3/8 in
Screw Size
M5-0.80
Head Thickness
0.040 in.
Overall Length
0.665 in.
Shank Length
0.625 in.
Head Diameter
0.562 in.

Details

Includes
Captive Brass Nut
Grip Range
0.035 in.- 0.232 in.
Material
Neoprene Rubber

Description

WELL NUT Material - Neoprene with Captive Brass Nut

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.