Zoro Homepage

Wire Terminal, 16 AWG, Nylon Insulated, Blue

  • Mfr # AV11605

  • Zoro # G302116086


product price: $17.15
/ea

Key Features

Insulation Color
Blue
Maximum Wire Size
16 AWG
Minimum Wire Size
14 AWG
Insulation Coverage
Full Coverage
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV11605
Zoro #
G302116086
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
14 AWG
Tongue Width
1/4 in

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Coverage
Full Coverage
Insulation Type
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.