14-Inch Rivet Gun, 12 Interchangeable Mandrels & 200Pcs Nuts with Carry Case

  • Mfr # AV-300016

  • Zoro # G216502067


original price: $69.99
10% off
new price: $62.99
/ea

Key Features

Height
3.5 in
For Rivet Dia.
M3, M4, M5, M6, M8, M10, M12
For Rivet Nut Thread Size
#10-24, 1/4-20, 5/16-18, 3/8-16, 1/2-13
Handle Material
Ergonomic Rubber
Includes
Rivet Gun X 1, Mandrels X 12, Rivet Nuts x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-300016
Zoro #
G216502067
UPC #
198715192513
Country of Origin
China

Dimensions

Height
3.5 in
For Rivet Dia.
M3, M4, M5, M6, M8, M10, M12
For Rivet Nut Thread Size
#10-24, 1/4-20, 5/16-18, 3/8-16, 1/2-13
Width
8.5 in
Length
17.7 in

Details

Handle Material
Ergonomic Rubber
Includes
Rivet Gun X 1, Mandrels X 12, Rivet Nuts x 200
Application
Sets Rivets: M3-M12, 10-24, 1/4-20, 5/16-18, 3/8-16, 1/2-13
Color
Orange, Black
Material
Steel
Item
Rivet Gun Set

Description

The AV Steel Rivet Nut Gun is a professional-grade tool engineered for high-performance rivet nut threaded insert applications in industrial, manufacturing, and heavy-duty repair environments. This rivet nut kit provides everything you need to create strong, permanent, and reliable threaded holes in sheet metal, plastic, and other thin materials. The nut rivet tool kit includes 12 mandrels M3, M4, M5, M6, M8, M10, M12, 10-24, 1/4-20, 5/16-18, 3/8-16, 1/2- 13 and 200 rivet nuts for immediate use on a variety of projects. Storage case for easy storage and transportation. Our nut riveter features a high-leverage, geared mechanism that multiplies your hand force, allowing you to set even the largest and toughest rivets with smooth, consistent pulls. This rivnut tool kit is your all-in-one solution for a vast range of applications, from automotive repair and metal fabrication to HVAC installation and DIY home projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.