
4-1/2in Bench Vise, 240 Degrees Swivel Locking Base, Anvil
Mfr # AV-800100
Zoro # G416502041
original price: $44.99
10% off
new price: $40.49
/eaKey Features
Jaw Width
5/8 in to 1-7/8 in
Jaw Opening (In.)
3-3/4 in
Overall Width
4.5 in
Throat Depth
2-11/32 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV-800100
Zoro #
G416502041
UPC #
198715778199
Country of Origin
China
Dimensions
Jaw Width
5/8 in to 1-7/8 in
Overall Width
4.5 in
Throat Depth
2-11/32 in
Overall Length
9 in
Details
Jaw Opening (In.)
3-3/4 in
Material
Cast Iron
Color
Orange
Item
Bench Vise
Application
For Woodworking, Drilling, Pipe Cutting
Base Type
Swivel
Description
The AV Steel 4-1/2in Bench Vise with a powerful 2250 lbs clamping force, is your indispensable third hand in the workshop. It features hardened steel jaws and a powerful screw mechanism that provide the stability and strength needed for precise and safe metalworking. The heavy-duty bench vise is mounted on a 240-degree swivel base for maximum flexibility, allowing it to be easily adjusted to suit a variety of tasks. Its tough powder-coat finish resists scratches and ensures long-lasting durability. The integrated large anvil surface is perfect for forming and shaping materials.This workbench vise is suitable for a wide range of applications and is ideal for woodworkers, fitters, and other tradespeople. It securely holds various materials, including wood, aluminum alloy, steel, and plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.