Shop AV STEEL
See all product information
Create Account
700W HVLP Paint Sprayer, Electric Spray Gun, 4 Copper Nozzles, 3 Patterns, 13.12 FT Cord
- Mfr # AV-400201
- Zoro # G315871576
product price:Â
$
59.99
/ea
Key Features
For Use With
Walls, Furniture, Fences, and more
Handle Material
Plastic
Bristle Color
Blue
Fluid Delivery Speed
1200ml/min
Includes
(1) Paint Sprayer with 13.12FT power cord, (1) Cleaning Needle, (1) Cleaning Brush, (1) Viscosity Cup, (4) Copper Nozzles (1.0mm, 1.5mm, 2.0mm, 3.0mm), 1 Pair of Gloves, (1) Paint Filter, (1) User Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-400201
- Zoro #
- G315871576
- UPC #
- 198715469677
- Country of Origin
- China
- Item
- Paint Sprayer
- For Use With
- Walls, Furniture, Fences, and more
- Handle Material
- Plastic
- Bristle Color
- Blue
- Fluid Delivery Speed
- 1200ml/min
- Includes
- (1) Paint Sprayer with 13.12FT power cord, (1) Cleaning Needle, (1) Cleaning Brush, (1) Viscosity Cup, (4) Copper Nozzles (1.0mm, 1.5mm, 2.0mm, 3.0mm), 1 Pair of Gloves, (1) Paint Filter, (1) User Manual
- Shop By
- Hot Buys
Description
Transform your painting projects with the AV Steel 700W HVLP Paint Sprayer, a powerful and versatile tool designed for both DIYers and professionals. With advanced features and easy operation, this electric spray gun ensures flawless finishes for walls, furniture, fences, and more. With a 700W motor and up to 1200ml/min flow rate, this sprayer delivers consistent, even coverage. Its advanced atomization ensures superior results compared to traditional brushes and rollers. Select from 3 spray patterns to suit your project. The 4 copper nozzles allow precise control, from fine detail to large-area coverage. The 13.12FT power cord offers greater mobility, eliminating the need to frequently reposition. Whether you're painting ceilings or outdoor fences, youll have the freedom to move easily. Say goodbye to messy brushes and rollers. The AV Steel 700W HVLP Paint Sprayer is designed for efficiency, precision, and ease of use. Whether youre revamping your home interior, refreshing outdoor spaces, or tackling DIY projects, this sprayer ensures professional results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.