This item is Discontinued.

This item is Discontinued.
Countersink Drill Bit Set, 5 Flute Pcs for Wood, Plywood, Plastic, Mild Steel w/ Aluminum Case (Discontinued)
Mfr #
AV - 500105
Zoro #
G715563682
UPC # 198715577433
Country of Origin China
Category Countersinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV - 500105
Zoro #
G715563682
UPC #
198715577433
Country of Origin
China
Dimensions
Overall Length
3.43 in
Width
5.2 in
Depth
1.61 in
Details
Item
Countersink Drill Bits
Primary Material Application
drill holes in most workable metals and plywoods, woods, plastics, mild steel
Material
Metal
Shop By
Hot Buys
Includes
Drill bit sizes 1/4, 3/8, 1/2, 5/8, 3/4 inch; aluminum storage box
Color
Black
Description
Countersink bits are constructed from industrial-grade high-speed HSS424 steel for enhanced durability.Five-Flute design reduces vibration for smoother drilling and extended life.The countersink drill bit comes in 5 sizes: 1/4, 3/8, 1/2, 5/8, 3/4 inch, including a aluminum tool storage box, making it easy to select the size and carry it with you. 1/4in hex shank countersinks are fine for all handheld and stationary drills.Countersink bit set can be used to drill holes in most workable metals including plywoods, woods, plastics, and mild steel.This countersink drill bit excels in deburring, chamfering and countersinking tasks across a variety of projects.Chamfering on metal requires pre-punched holes first.Precision grinding 82 degrees countersink drill bit set.These countersink drill bits are designed for heavy-duty use, creating precise countersink holes that enable screw heads to sit flush and smoothly against the surface of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.