Zoro Homepage

Floor Jack, 1.5 Ton Capacity with Storage Case

  • Mfr # AV-150101F

  • Zoro # G615563676


original price: $59.99
10% off
new price: $53.99
/ea

Key Features

Lifting Capacity
1.5 tons (3,306 lbs)
Includes
Storage case
Standards
Meets ANSI/ASME PASE safety standards
Features
2 rotating wheels, 360 degree rotating saddle
Depth
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-150101F
Zoro #
G615563676
UPC #
198715461329
Country of Origin
China

Dimensions

Depth
4.88 in
Width
16.22 in
Length
7.28 in

Details

Lifting Capacity
1.5 tons (3,306 lbs)
Item
Floor Jack
Shop By
Hot Buys
Includes
Storage case
Standards
Meets ANSI/ASME PASE safety standards
Features
2 rotating wheels, 360 degree rotating saddle
Recommended Use
Vehicles weighing up to 1.5 tons (3,306 lbs)
Lifting Range
5-1/8 to 12 inches
Color
Black
Material
Metal

Description

We offer a durable floor jack 1.5 ton designed for lifting weights of up to 3,300 lbs effortlessly, offering a lifting range from 5-1/8in to 12in .Allows you to easily lift the jack up to desired height.The trolley jack will come with a storage case for easy transport and storage.Made from durable materials, the case is built to withstand the rigors of daily use while providing a safe environment for your jack.A safety measure in the hydraulic car jack serves to provide extra protection in case of excess weight and to avoid harm or damage.A 360 degree rotatable saddle provides maximum protection to your vehicle.Our hydraulic trolley jack is made of strong and durable steel construction.With wheels, including 2 rotating rear wheels that are universal, this jack is easy to move, steer, and roll.Meets ANSI/ASME PASE safety standards.Whether you need to change a tire, perform maintenance, or make repairs, the 1.5 ton floor jack is the perfect tool for the job.Its easy-to-use design and reliable performance make it a great addition to any garage or workshop.Before use, verify if our product aligns with your vehicle's specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.