Heavy Duty Hydraulic Floor Jack, 3 Ton 6600 lbs Capacity

  • Mfr # AV-300101F

  • Zoro # G915563680


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 tons (6,600 lbs)
Recommended Use
Vehicles weighing up to 3 tons (6,600 lbs)
Lifting Range
5.5 to 18.5 inches
Length
26.4 in
Features
2 rotating wheels, 360 degree rotating saddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-300101F
Zoro #
G915563680
UPC #
198168207376
Country of Origin
China

Dimensions

Length
26.4 in
Depth
8.3 in
Width
14.2 in

Details

Lifting Capacity
3 tons (6,600 lbs)
Item
Floor Jack
Shop By
Hot Buys
Recommended Use
Vehicles weighing up to 3 tons (6,600 lbs)
Lifting Range
5.5 to 18.5 inches
Features
2 rotating wheels, 360 degree rotating saddle
Color
Black
Material
Metal
Standards
Meets ANSI/ASME PASE safety standards

Description

AV Steel car floor jack can easily lift up to 3 tons 6,600 lbs with a min lifting height of 5.5in and a max height of 18.5in , making it suitable for most cars, trucks, and SUVs in terms of listing range and capacity.Truck jack is great for garage service and heavy-duty industrial use.A safety measure in the hydraulic car jack serves to provide extra protection in case of excess weight and to avoid harm or damage.A 360 degree rotatable saddle provides maximum protection to your vehicle.Our heavy-duty car lift jack is made of strong and durable steel.With wheels, including 2 rotating rear wheels that are universal, this jack is easy to move, steer, and roll.Meets ANSI/ASME PASE safety standards.Whether you need to change a tire, perform maintenance, or make repairs, the 3 ton floor jack is the perfect tool for the job.Its easy-to-use design and reliable performance make it a great addition to any garage or workshop.Before use, verify if our product aligns with your vehicle's specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.