Heavy-Duty Steering Wheel Lock for Vehicles, Double Protection, Universal Fit, Easy Installation

  • Mfr # AV-900101S

  • Zoro # G415563692


product price:  $30.59
/ea

Key Features

Overall Length
4.52 in
For Use With
Light trucks, vans, RVs, and SUVs
Features
Resists sawing, prying, corrosion, and hammering; 4 hooks to securely lock steering wheel in place; double row atomic cylinder; installs within one minute
Width
15.35 in
Includes
3 keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-900101S
Zoro #
G415563692
UPC #
198715283488
Country of Origin
China

Dimensions

Overall Length
4.52 in
Width
15.35 in
Adjustable Diameter
5.5 to 12.5 inches
Depth
3.93 in

Details

Shop By
Hot Buys
For Use With
Light trucks, vans, RVs, and SUVs
Features
Resists sawing, prying, corrosion, and hammering; 4 hooks to securely lock steering wheel in place; double row atomic cylinder; installs within one minute
Item
Steering Wheel Lock
Includes
3 keys
Material
Metal
Color
Yellow

Description

Featuring 4 hooks that securely lock the steering wheel in place, this lock provides double protection with a double row atomic cylinder for maximum security against theft and forced entry.Made from heavy-duty, rust-resistant steel, this anti-theft device resists sawing, prying, corrosion, and hammering, ensuring long-lasting durability and protection.Designed to fit most vehicles, including light trucks, vans, RVs, and SUVs, with an adjustable lock that accommodates steering wheels with an inner diameter between 5.5in and 12.5in .Quick and easy to install and remove within a minute.It can be conveniently stored under your seat, and its smooth surface ensures no damage to your steering wheel.Comes with three keys for your convenience.Keep your vehicle safe whether it's parked on the street, in a garage, or outside your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.