Zoro Homepage

Low Profile Floor Jack, 2.5 Ton 5500 lbs Capacity

  • Mfr # AV-250102F

  • Zoro # G315563679


original price: $79.99
10% off
new price: $71.99
/ea

Key Features

Lifting Capacity
2.5 tons (5,500 lbs)
Lifting Range
3.4 to 14.6 inches
Depth
6.26 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-250102F
Zoro #
G315563679
UPC #
198168472989
Country of Origin
China

Dimensions

Depth
6.26 in
Width
9.21 in
Length
23.38 in

Details

Lifting Capacity
2.5 tons (5,500 lbs)
Item
Floor Jack
Shop By
Hot Buys
Lifting Range
3.4 to 14.6 inches
Color
Black
Material
Metal
Features
2 rotating wheels, 360 degree rotating saddle
Recommended Use
Vehicles weighing up to 2.5 tons (5,500 lbs)

Description

We offer a durable 2.5 ton floor jack designed for lifting weights of up to 2.5 tons 5,500 lbs effortlessly.A lift range of 3.4 inches to 14.6 inches, making it versatile for use with different types of vehicles.A safety valve is built into the hydraulic car jack for added protection in the event of overload and to prevent injury or damage.A large 360 degree saddle increases stability and helps protect your vehicle.The floor jack is equipped with two rotating wheels for smooth movement and easy positioning.It also features a single piston quick hydraulic pump that allows you to raise the jack to the desired height.Car jack low profile is a versatile tool that can be used in a variety of different places for lifting heavy objects.With its strength and versatility, it's a tool that no home mechanic, DIY enthusiast, or construction worker should be without.Easily tackle lifting tasks for Sedans, SUVs, Pick-Up Trucks, and more with its broad lifting range and impressive capacity.Its low-profile design also grants effortless access to lower vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.