
Low Profile Floor Jack, 3 Ton 6600 lbs Capacity, Heavy Duty Hydraulic Jack
Mfr # AV-300102F
Zoro # G015563689
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
3 Tons (6600 lbs)
Lifting Height Min.
3-1/8 inches
Standards
Meets ANSI/ASME PASE safety standards
Depth
8.3 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV-300102F
Zoro #
G015563689
UPC #
198715260489
Country of Origin
China
Dimensions
Lifting Height Min.
3-1/8 inches
Depth
8.3 in
Length
31.7 in
Width
15.8 in
Details
Lifting Capacity
3 Tons (6600 lbs)
Item
Floor Jack
Shop By
Hot Buys
Standards
Meets ANSI/ASME PASE safety standards
Material
Metal
Features
2 rotating wheels, 360 degree rotating saddle
Color
Black
Recommended Use
Vehicles weighing up to 3 tons (6,600 lbs)
Description
We offer a durable floor jack 3 ton designed for lifting weights of up to 6,600 lbs effortlessly.Dimensions 29-1/8in x13-3/4in x5-7/8in , making it versatile for use with different types of vehicles.The Low Profile Floor Jack is a must-have tool for anyone working on vehicles with limited ground clearance.This floor jack has a minimum lift height of 3-1/8 inches, allowing it to fit under most low-riding vehicles and sport utility vehicles.A safety measure in the hydraulic car jack serves to provide extra protection in case of excess weight and to avoid harm or damage.A 360 degree rotatable saddle provides maximum protection to your vehicle.A high-lift floor jack features dual pump pistons that enable rapid lifting with fewer strokes of the handle.This efficiency streamlines the process, saving both time and energy when performing maintenance or repairs on vehicles.Our heavy-duty car lift jack is made of strong and durable steel construction.With wheels, including 2 rotating rear wheels that are universal, this jack is easy to move, steer, and roll.Meets ANSI/ASME PASE safety standards.Before use, verify if our product aligns with your vehicle's specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.