Zoro Homepage

Precision Screwdriver Set 51-in-1, Small Screwdriver Kit with Portable Storage Case

  • Mfr # AV-130200

  • Zoro # G922729581


product price: $19.09
/ea

Key Features

For Use With
Electronics, PC, Phone, DIY Projects, Home Repairs
Color
Multicolour
Shank Material
Alloy Steel
Includes
48pc 5/32"x28mm bits, 1X Precision Screwdriver Handle, 1X 115mm Extension bar, 1X Magnetizer/Demagnetizer
Head Style
Torx, Torx Tamperproof, Pentalobe, Phillips, Slotted, Pozidriv, Hex, Tri-point, Square, Triangle, Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-130200
Zoro #
G922729581
UPC #
198715071566
Country of Origin
China

Details

Item
Screwdriver Set
Number of Pieces
51 Pcs
For Use With
Electronics, PC, Phone, DIY Projects, Home Repairs
Color
Multicolour
Shank Material
Alloy Steel
Includes
48pc 5/32"x28mm bits, 1X Precision Screwdriver Handle, 1X 115mm Extension bar, 1X Magnetizer/Demagnetizer
Head Style
Torx, Torx Tamperproof, Pentalobe, Phillips, Slotted, Pozidriv, Hex, Tri-point, Square, Triangle, Spanner

Description

The AV Steel Precision Screwdriver Set is the ultimate mini screwdriver kit, engineered for those who demand perfection in every turn. Whether you're a professional technician, DIY enthusiast, or simply someone who appreciates quality tools, this comprehensive multi bit mini screwdriver provides everything you need to tackle the most delicate electronic repairs with confidence and precision. This professional magnetic screwdriver set is built to last. Each bit is forged from premium CRV 6150 steel, providing exceptional durability that resists wear, stripping, and corrosion. The enhanced magnetic tip securely holds bits in place during use and effectively retrieves screws from tight spaces. No more frustrating dropped bits mid-repair. Designed for comfort, this precision screwdriver features a comfortable, non-slip grip with a smooth 360° rotating cap that enables effortless operation. The optimized handle design reduces hand fatigue and provides superior control, making this watch screwdriver set your go-to tool for any project. The 115mm extension bar provides easy access to deep, narrow, and hard-to-reach screws.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.