Ratcheting Screwdriver Set 68-in-1, Magnetic Screwdriver Set with Portable Storage Case

  • Mfr # AV-170200

  • Zoro # G722729583


product price:  $32.29
/ea

Key Features

For Use With
Electronics, PC, Phone, DIY Projects, Home Repairs
Includes
22pcs Bits H6.32 x 25mm, 28pcs Bits H4 x 28mm, 10pcs Sockets 1/4", 1X Large ratchet screwdriver, 1X Small ratchet screwdriver, 1X Large flexible extension rod, 1X Small flexible extension rod, 1X Y Handle, 1X Sleeve extension rod, 1X Sleeve connector, 1X Magnetizer/Demagnetizer
Shank Material
Alloy Steel
Color
Multicolour
Head Style
Phillips, Slotted, Torx, Hex, Pozidriv, Tri-Angle, Y-Shape, Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV-170200
Zoro #
G722729583
UPC #
198715936957
Country of Origin
China

Details

For Use With
Electronics, PC, Phone, DIY Projects, Home Repairs
Includes
22pcs Bits H6.32 x 25mm, 28pcs Bits H4 x 28mm, 10pcs Sockets 1/4", 1X Large ratchet screwdriver, 1X Small ratchet screwdriver, 1X Large flexible extension rod, 1X Small flexible extension rod, 1X Y Handle, 1X Sleeve extension rod, 1X Sleeve connector, 1X Magnetizer/Demagnetizer
Shank Material
Alloy Steel
Color
Multicolour
Head Style
Phillips, Slotted, Torx, Hex, Pozidriv, Tri-Angle, Y-Shape, Spanner
Number of Pieces
68 Pcs
Item
Screwdriver Set

Description

The AV Steel Compact screwdriver set is the ultimate mini screwdriver kit, engineered for those who demand perfection in every turn. Whether you're a professional technician, DIY enthusiast, or simply someone who appreciates quality tools, this comprehensive magnetic ratcheting screwdriver provides everything you need to tackle the most delicate electronic repairs with confidence and precision. This professional screwdriver set magnetic compact and portable ratchet screwdriver is built to last. Each bit is forged from premium CRV 6150 steel, providing exceptional durability that resists wear, stripping, and corrosion. The enhanced magnetic tip securely holds bits in place during use and effectively retrieves screws from tight spaces. No more frustrating dropped bits mid-repair. The screwdriver ratchet set includes 22pcs Bits H6.32 x 25mm (Phillips, Slotted, Torx, Hex, Pozidriv, Y-Shape, Spanner, Triangle), 28pcs Bits H4 x 28mm (Slotted, Torx Hex, Torx Stars, Triangle, MID), 10pcs Sockets 1/4’’ (M5-M14). Designed for comfort, this travel screwdriver set features a comfortable, non-slip handle that can rotate 180° for a comfortable and secure grip. The optimized handle design reduces hand fatigue and provides superior control, making this mini ratchet set your go-to tool for any project. The 130mm and 140mm flexible extension rods provide easy access to deep, narrow, and hard-to-reach screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.