Rubber Mallet Hammer Set, 16oz Rubber Hammer, 33mm Double-Faced Soft Mallet and Gloves, 2pcs
- Mfr # AV-150100
- Zoro # G723553729
product price:Â
$
15.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-150100
- Zoro #
- G723553729
- UPC #
- 198715746945
- Country of Origin
- China
Description
The AV Steel 2-Piece Hammer Set with Work Glove is a versatile tool kit designed for controlled, damage-free striking in home, workshop, and outdoor projects. The set includes one 16 oz rubber hammer and one 33 mm double-faced mallet, giving you two practical tools for different tasks. The 16 oz rubber hammer delivers reliable impact while helping protect finished surfaces from scratches, dents, and marks. The 33 mm double-faced mallet features two striking faces, including a durable plastic side with excellent wear resistance and elasticity for precise tapping and surface protection. The soft face helps protect surfaces from marks, dents, and damage. Each mallet hammer is built with a fiberglass handle and comfortable grip to help reduce vibration, improve control, and minimize hand fatigue during repeated use. Ideal for flooring, tile installation, woodworking, furniture assembly, camping, tent stakes, automotive work, crafts, and general DIY repairs, this rubber mallet set is a practical addition to any home or professional tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.