Zoro Homepage

Rubber Strap Wrench 2pc Set with Max Diameter 4" and 6", Adjustable Oil Filter Strap Wrench

  • Mfr # AV-160100

  • Zoro # G622729584


product price: $19.09
/ea

Key Features

Handle Material
Rubber
Head Style
C Shaped
Adjustment Type
Manual
Includes
2X Rubber trap wrench
For Use With
For Round and Irregular Shaped Objects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-160100
Zoro #
G622729584
UPC #
198715421156
Country of Origin
China

Details

Handle Material
Rubber
Head Style
C Shaped
Adjustment Type
Manual
Includes
2X Rubber trap wrench
For Use With
For Round and Irregular Shaped Objects
Item
Strap Wrenches
Color
Multicolour

Description

The AV Steel 2-Pack Strap Wrench Set is the ultimate tool for your home, garage, or workshop. This two-piece removal tool strap wrench ensures you always have the right size for any job. The larger wrench easily tackles big plumbing fittings and large-diameter filters, while the smaller one is perfect for tight spaces and smaller components. Designed with a non-marring rubber strap, this versatile strap filter wrench prevents scratches and damage to delicate surfaces. Strap wrench helps you avoid injuries from slipping tools, allowing you to easily loosen oil filters or open stubborn caps with confidence. Combining safety, efficiency, and power, this is an essential tool for all your gripping needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.