Scissor Jack, 1.5 Ton Capacity, Heavy-Duty Car Jack Kit

  • Mfr # AV - 150103S

  • Zoro # G715563675


original price: $36.45
6% off
new price: $33.99
/ea

Key Features

Lifting Capacity
1.5 tons (3,306 lbs)
Includes
Carrying bag, 1.5-ton scissor jack, extended ratchet wrench, 2 sleeves for tire screws, L-shaped wrench,
Color
Black
For Use With
Suitable for use with sedans, coupes, hatchbacks, crossovers, SUVs, MPVs, station wagons
Lifting Range
4.37 to 15 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV - 150103S
Zoro #
G715563675
UPC #
198168787946
Country of Origin
China

Dimensions

Depth
5.25 in
Width
17.75 in
Length
6.5 in

Details

Lifting Capacity
1.5 tons (3,306 lbs)
Item
Scissor Jack
Shop By
Hot Buys
Includes
Carrying bag, 1.5-ton scissor jack, extended ratchet wrench, 2 sleeves for tire screws, L-shaped wrench,
Color
Black
For Use With
Suitable for use with sedans, coupes, hatchbacks, crossovers, SUVs, MPVs, station wagons
Lifting Range
4.37 to 15 inches
Features
Reinforced, enlarged base plate; compact lightweight design
Material
Metal
Recommended Use
Vehicles weighing up to 1.5 tons (3,306 lbs)

Description

Do not use this jack with vehicles exceeding 1.5 tons in weight.Always follow proper safety protocols and check the weight specifications of the vehicle before use.Our premium scissor jack is engineered for heavy-duty applications, capable of lifting up to 1.5 tons 3,306 lbs effortlessly.Designed to offer an optimal lifting range from 4.37 inches to 15 inches, this jack provides excellent versatility, making it ideal for a wide range of vehicles including sedans, SUVs, and light trucks.With a focus on strength, durability, and reliability, this product is tailored to meet the demanding needs of professionals in automotive repair, maintenance, and service industries.This jack features a reinforced, enlarged base plate to ensure secure footing during operation, reducing the risk of instability.Additionally, its strengthened rolled edges and robust metal frame provide added durability, allowing it to withstand high pressure during lifting operations, ensuring that your team can rely on it for consistent, high-performance use under demanding conditions.Its compact and lightweight design makes it ideal for use in confined spaces, such as crowded service areas, workshops, or even for mobile service units.The included carry bag further enhances portability and storage convenience, allowing it to be easily transported to different work locations without hassle.To ensure optimal compatibility, customers are encouraged to confirm the weight and specifications of the vehicle before purchase.For any questions or doubts, our dedicated support team is available to provide expert assistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.