Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Jack for Car, 2 Ton 4,409 lbs Capacity

  • Mfr # AV-200101

  • Zoro # G915563673


original price: $25.99
15% off
new price: $22.09
/ea

Key Features

Lifting Capacity
2 tons (4,409 lbs)
Lifting Range
4.375 to 16.5 inches
For Use With
Suitable for all vehicle types
Includes
Ratchet wrench
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-200101
Zoro #
G915563673
UPC #
198715074949
Country of Origin
China

Dimensions

Length
4.5 in
Depth
4 in
Width
18 in

Details

Lifting Capacity
2 tons (4,409 lbs)
Item
Scissor Jack
Shop By
Hot Buys
Lifting Range
4.375 to 16.5 inches
For Use With
Suitable for all vehicle types
Includes
Ratchet wrench
Features
Advanced ratchet system reduces lifting effort up to 95 percent
Recommended Use
Vehicles weighing up to 2 Tons (4,409 lbs)
Color
Black
Material
Metal

Description

This heavy-duty scissor jack can lift up to 2 tons 4,409 lbs with ease, offering a lift range from 4.375 inches to 16.5 inches 112 mm to 420 mm, making it ideal for a wide variety of vehicles.The advanced ratchet system significantly reduces lifting effort up to 95%, allowing for effortless vehicle elevation.Designed for space-saving convenience, this jack is perfect for storing in your car or RV.The included ratchet wrench makes opening and closing the jack simple and efficient.Suitable for all vehicle types, including sedans, SUVs, hatchbacks, MPVs, crossovers, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.