Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Jack Kit, Heavy-Duty 2 Ton Capacity, Compact, Versatile, Durable for Tire Replacement

  • Mfr # AV - 200102S

  • Zoro # G315563686


original price: $39.99
15% off
new price: $33.99
/ea

Key Features

Lifting Capacity
2 Tons (4,409 lbs)
Depth
3.34 in
Material
Metal
Recommended Use
Vehicles weighing up to 2 Tons (4,409 lbs)
For Use With
Sedans, coupes, SUVs, MPVs, hatchbacks, crossovers, station wagons,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV - 200102S
Zoro #
G315563686
UPC #
198168055151
Country of Origin
China

Dimensions

Depth
3.34 in
Width
5.62 in
Length
16.5 in

Details

Lifting Capacity
2 Tons (4,409 lbs)
Item
Scissor Jack
Shop By
Hot Buys
Material
Metal
Recommended Use
Vehicles weighing up to 2 Tons (4,409 lbs)
For Use With
Sedans, coupes, SUVs, MPVs, hatchbacks, crossovers, station wagons,
Lifting Range
4.37 to 16.5 inches
Color
Black
Includes
Carrying bag, 2-ton scissor jack, extended ratchet wrench, 2 sleeves for tire screws, L-shaped wrench,
Features
Reinforced, enlarged base plate; compact design

Description

Our scissor jack for car is a heavy-duty car jack kit capable of lifting up to 2 Tons 4,409 lbs with ease.Its lift operating distance ranges from 4.37 inches to 16.5 inches, providing optimal flexibility for various vehicles.Our scissor car jack is versatile and strong, perfect for changing tires on any vehicle type under 2 Tons, from Sedans to SUVs.Our tire jack features a reinforced and enlarged base plate for secure footing, along with strengthened rolled edges and a heavy-duty metal frame to withstand high pressure with ease.Our scissor jack features a compact design, making it an excellent space-saving solution for your car or RV.Car labor-saving jack ratchet wrench is an ideal and fast solution to open and close the car jack.Convenient carry-on bag included for easy storage in your trunk without taking up much space.This versatile car scissor jack is designed to fit any vehicle type under 2 Ton 4409 lbs.Do not use if your vehicle weighs more than 2 tons.If you are unsure, please contact us before making your purchase for assistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.