
Screw Extractor Set, 14 pcs
Mfr # AV - 700014
Zoro # G515563677
original price: $22.35
15% off
new price: $18.99
/eaKey Features
Material
Metal
Includes
Spiral Screw Extractors #1 x2, #2 x2, #3, #4, #5; Left Hand Cobalt Drill Bit 1/8" x2, 5/32" x2, 3/16", 1/4", 19/64"; heavy duty storage case
Overall Length (In.)
4.53 in
Features
Twisted design for enhanced cutting speed, 135 degree angled tip
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV - 700014
Zoro #
G515563677
UPC #
198715488241
Country of Origin
China
Dimensions
Overall Length (In.)
4.53 in
Depth
1.73 in
Width
6.5 in
Details
Item
Screw Extractor Set
Material
Metal
Includes
Spiral Screw Extractors #1 x2, #2 x2, #3, #4, #5; Left Hand Cobalt Drill Bit 1/8" x2, 5/32" x2, 3/16", 1/4", 19/64"; heavy duty storage case
Features
Twisted design for enhanced cutting speed, 135 degree angled tip
Shop By
Hot Buys
Color
Black
Application
Remove broken studs, rusted socket screws, and bolts
For Use With
Construction, automotive, DIY projects, and industrial applications
Description
Screw extractor set includes Spiral Screw Extractors: 1#X2, 2#X2, 3#, 4#, 5#.Left Hand Cobalt Drill Bit: 1/8in X2, 5/32in X2, 3/16in , 1/4in , 19/64in .Heavy duty storage case for easy organization and storage with all sizes that are clearly labeled.Drill bit crafted from durable 4341 HSS steel.Featuring a twisted design for enhanced cutting speed, these drill bits also have a 135-degree angled tip to facilitate quicker removal of chips and debris.The spiral screw extractor is made from high-quality #35 CR-MO high speed steel, enhancing its durability and service life.This broken bolt extractor kit can help quickly remove broken studs, rusted socket screws, and bolts.Bolt extractors designed to remove broken screws are perfect for use on wood and metal.They are ideal for construction, automotive, DIY projects, and industrial applications.These extractors are particularly effective in production environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.