Zoro Homepage

Screw Extractor Set for Damaged Screws, 22 pcs

  • Mfr # AV - 700022

  • Zoro # G115563688


original price: $25.99
15% off
new price: $22.09
/ea

Key Features

Material
Metal
Includes
Drill Bits Size 5.9 mm, 4.5 mm, 3.5 mm, 2.8 mm, 3.2 mm, 2.5 mm, 2.2 mm, 1.5 mm; Extractors Size: 5.7 mm, 4.3 mm, 3.3 mm, 2.6 mm, 3.0 mm, 2.3 mm, 2.0 mm, 1.3 mm; Heavy duty storage case
Features
Powerful magnet, elongated design
Overall Length (In.)
4.45 in
For Use With
Suitable for allen bolts, machine screws, lag bolts, wood screws, hex bolts, sheet metal screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV - 700022
Zoro #
G115563688
UPC #
198715595987
Country of Origin
China

Dimensions

Overall Length (In.)
4.45 in
Width
6.54 in
Depth
1.77 in

Details

Item
Screw Extractor Set
Material
Metal
Includes
Drill Bits Size 5.9 mm, 4.5 mm, 3.5 mm, 2.8 mm, 3.2 mm, 2.5 mm, 2.2 mm, 1.5 mm; Extractors Size: 5.7 mm, 4.3 mm, 3.3 mm, 2.6 mm, 3.0 mm, 2.3 mm, 2.0 mm, 1.3 mm; Heavy duty storage case
Features
Powerful magnet, elongated design
Shop By
Hot Buys
For Use With
Suitable for allen bolts, machine screws, lag bolts, wood screws, hex bolts, sheet metal screws
Color
Black

Description

Bolt extractor kit includes drill bits size: 5.9 mm, 4.5 mm and 3.5 mm, 2.8 mm, 3.2 mm, 2.5 mm, 2.2 mm, 1.5 mm.Extractors size: 5.7 mm, 4.3 mm, 3.3 mm, 2.6 mm, 3.0 mm, 2.3 mm, 2.0 mm and 1.3 mm.Heavy duty storage case for easy organization and storage with all sizes that are clearly labeled.The stripped screw extractor removal tool includes bit holder and ADP.This practical accessory is equipped with a powerful magnet that securely holds bits in place, preventing them from slipping or dropping during use.Its elongated design allows for easy access to tight or hard-to-reach spaces.First, select a drill bit that is smaller than the damaged screw, attach it to an electric hand drill, and create a hole.Second, swap in an extractor that matches the hole size, tighten it by turning it counterclockwise, and then pull it out.Broken screw extractor set is made of quality CR-MO ensuring durability.The easy out bolt extractor set is highly durable and strong, ensuring that it can easily remove damaged screws and make your work more efficient.Extractor set suitable for allen bolts, machine screws, lag bolts, wood screws, hex bolts, sheet metal screws, and more.The Remover set is suitable for DIY projects at home or garden woodworking, as well as the assembly of small household appliances or electronics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.