
SDS Plus Rotary Hammer Drill Bits, 5 pcs
Mfr # AV - 400105
Zoro # G415563678
original price: $16.99
10% off
new price: $15.29
/eaKey Features
Overall Length
2.95 in
Material - Machining
Metal
Includes
5 pieces in diameters 6-3/16", 6-1/2", 6-3/8", 4-1/4" and 6-1/4"
Depth
0.55 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV - 400105
Zoro #
G415563678
UPC #
198715528008
Country of Origin
China
Dimensions
Overall Length
2.95 in
Depth
0.55 in
Width
7.17 in
Details
Item
Drill Bits
Material - Machining
Metal
Includes
5 pieces in diameters 6-3/16", 6-1/2", 6-3/8", 4-1/4" and 6-1/4"
Color
Grey
For Tool Type
Blocks, concrete, bricks, and masonry
Shop By
Hot Buys
Description
Hammer drill bits set includes 5 pieces in the most popular diameters: 6 3/16in , 6 1/2in , 6 3/8in , 4 1/4in and 6 1/4in , providing complete versatility for any job.Long-lasting drill bits set ensures superior performance and durability.Engineered for precise and efficient drilling, these masonry bits are crafted from high-quality materials that can withstand rigorous use.The cutting tip is made of YG8C carbide.The SDS PLUS shank is suitable for most rotary hammer drills on the market.SDS bits designed specifically for effective drilling into tough materials like blocks, concrete, bricks, and mansory.Great for tackling tough tasks without much effort.AV Steel SDS plus drill bits are ideal for both professional tradespeople and home users.They offer exceptional reliability and are designed to meet the demands of construction workers, builders, DIY enthusiasts, and others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.