
Steering Wheel Lock, Anti-Theft Locking Device
Mfr # AV - 900100S
Zoro # G415563685
original price: $25.99
15% off
new price: $22.09
/eaKey Features
Overall Length
5.11 in
Includes
3 keys
For Use With
Cars, light trucks, VANs, RVs, SUVs
Material
Metal
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV - 900100S
Zoro #
G415563685
UPC #
198168270363
Country of Origin
China
Dimensions
Overall Length
5.11 in
Width
17.6 in
Adjustable Diameter
7 to 15.7 inches
Depth
1.96 in
Details
Shop By
Hot Buys
Includes
3 keys
Item
Steering Wheel Lock
For Use With
Cars, light trucks, VANs, RVs, SUVs
Material
Metal
Color
Yellow
Features
Resists sawing, prying, corrosion and hammering attempts; install and remove within one minute
Description
Our lock steering wheel is designed to suit almost all vehicles such as cars, light trucks, VANs, RVs, SUVs.Car lock with a locking fork can be adjusted between 7in and 15.7in in diameter.The car theft prevention device is constructed from heavy-duty steel that is rust-resistant.It resists sawing, prying, corrosion and hammering attempts, ensuring strong and durable protection.This car steering wheel lock can be installed and removed within one minute and conveniently stored under your seat.Its smooth surface ensures that it won't damage your car's steering wheel.The car anti-theft device comes with three keys for your convenience.For security reasons, please ensure you keep the provided keys in a safe place.Put your mind at ease and safeguard your ride whether you leave it parked on the street, in a garage or in front of your house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.