Tool Bag, 26 Pockets, Polyester, 16 in. L x 8.6 in. W x 10.6 in. H, Foldable, Open Top

  • Mfr # AV-700200

  • Zoro # G316233465


product price:  $36.99
/ea

Key Features

Features
Adjustable Strap, 26 Pockets, Spacious Main Compartment, Waterproof, Anti-Slip Pads
Number of Inside Pockets
4
Number of Pockets
26
Material
Polyester
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV-700200
Zoro #
G316233465
UPC #
198715092950
Country of Origin
China

Dimensions

Length
16 in
Height
10.6 in
Overall Depth
8.6 in
Size
16 in L x 8.6 in W x 10.6 in H

Details

Features
Adjustable Strap, 26 Pockets, Spacious Main Compartment, Waterproof, Anti-Slip Pads
Number of Inside Pockets
4
Number of Pockets
26
Material
Polyester
Includes
(1) Tool Bag
Color
Black/Orange
Shop By
Hot Buys
Application
Bag Organizer, Tool Bag, Garden Tool Bag, Electrician Tool Bag, Construction Tool Bag, Household Tool Bag, Mechanic Tool Bag, Garage Tool Bag
Pocket Types
(22) Side Pockets, (4) Inside Pockets
Waterproof
Yes
One Handed Access
Yes
Strap Type
Adjustable Padded Strap w/Metal Buckle
Adjustable Strap
26 to 51 in.
Handle Type
Foam Padded Handle
Open Top
Yes
For Use With
Mechanics, Contractors, Carpenters, Electricians, Gardeners,Plumbers, Job Sites, Repairs, Garages, Workshops, Home DIY Projects, On-the-go Repairs
Feet
Anti-Slip Pads
Capacity
45 lbs

Description

Engineered for durability and maximum organization, our AV Steel electrician tool bag is designed to withstand the toughest job sites while keeping all your tools secure and easily accessible. Large tool bag heavy duty made from rugged, wear-resistant polyester with reinforced stitching, this bag is built to endure daily use and harsh conditions without compromising performance. Padded handles and an adjustable shoulder strap reduce strain, making it easy to carry heavy tools for extended periods. Tool bag with a shoulder strap is ideal for electricians, mechanics, carpenters, contractors, and home DIYers. Perfect for job sites, workshops, garage storage, or on-the-go repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.