Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Wheel Lock Clamp, Heavy Duty Trailer Wheel Lock, 2pc

  • Mfr # AV-900201W

  • Zoro # G416553852


original price: $44.99
14% off
new price: $38.25
/ea

Key Features

Lock Type
Key Lock
Features
Cut Resistant
Color
Yellow
Adjustable Diameter
7.1 to 10.6 in
Total Wheel Locks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-900201W
Zoro #
G416553852
UPC #
198715412703
Country of Origin
China

Dimensions

Adjustable Diameter
7.1 to 10.6 in
Min. Dia.
7.1 in
Max. Dia.
10.6 in
Length
9.84 in
Height
3.14 in
Width
16.9 in

Details

Lock Type
Key Lock
Features
Cut Resistant
Color
Yellow
Total Wheel Locks
2
For Use With
Automobiles, trucks, motorcycles, ATVs, RVs, golf carts, boat trailers, scooters, go-karts, lawn mowers
Material
Alloy Steel
Total Keys
6
Includes
(2) Wheel Lock ; (6) Keys

Description

The trailer tire lock can be adjusted to fit tires between 7.1in and 10.6in in diameter with 9-hole positions for a secure fit. Suitable for a wide range of vehicles such as automobiles, trucks, motorcycles, ATVs, RVs, golf carts, boat trailers, scooters, go-karts, and lawn mowers. The car tire lock is made of durable heavy-duty steel. It features a crescent-shaped lock cylinder that provides enhanced anti-theft protection. The clamp's surface is coated with PVC material to prevent damage to your car's wheel. You can easily secure your tire locks for cars in just one minute. Just open the device and place it on your trailer tire. Adjust it to fit the correct hole and secure it by pushing the lock cylinder. Removing it is just as easy. The wheel lock is convenient to store in the trunk of your car and can be used in various places, such as roadside parking, courtyards, factories and supermarkets. This provides comprehensive protection for your vehicle at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.