
Universal Wheel Lock Clamp, Heavy Duty Trailer Wheel Lock
Mfr # AV - 900200W
Zoro # G215563687
original price: $30.59
15% off
new price: $25.99
/eaKey Features
Overall Length
9.84 in
Features
9 Hole Positions, crescent-shaped lock cylinder provides anti-theft protection
For Use With
Automobiles, trucks, motorcycles, ATVs, RVs, golf carts, boat trailers, scooters, go-karts, lawn mowers
Material
Metal
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV - 900200W
Zoro #
G215563687
UPC #
198168176443
Country of Origin
China
Dimensions
Overall Length
9.84 in
Depth
3.14 in
Adjustable Diameter
7.1 to 10.6 inches
Width
16.9 in
Details
Shop By
Hot Buys
Features
9 Hole Positions, crescent-shaped lock cylinder provides anti-theft protection
For Use With
Automobiles, trucks, motorcycles, ATVs, RVs, golf carts, boat trailers, scooters, go-karts, lawn mowers
Material
Metal
Color
Yellow
Item
Wheel Lock
Description
The trailer tire lock can be adjusted to fit tires between 7.1in and 10.6in in diameter with 9-hole positions for a secure fit.Suitable for a wide range of vehicles such as automobiles, trucks, motorcycles, ATVs, RVs, golf carts, boat trailers, scooters, go-karts, and lawn mowers.The car tire lock is made of durable heavy-duty steel.It features a crescent-shaped lock cylinder that provides enhanced anti-theft protection.The clamp's surface is coated with PVC material to prevent damage to your car's wheel.You can easily secure your tire locks for cars in just one minute.Just open the device and place it on your trailer tire.Adjust it to fit the correct hole and secure it by pushing the lock cylinder.Removing it is just as easy.The wheel lock is convenient to store in the trunk of your car and can be used in various places, such as roadside parking, courtyards, factories and supermarkets.This provides comprehensive protection for your vehicle at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.