Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Matic Stainless Steel Roof Ventilator for Vans, RVs, Trailers, Campers, White, Rectangle Shutter

  • Mfr # AVA8280W

  • Zoro # G915409674


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Includes
Ventilator, shutter and mounting hardware
Width (In.)
7.87 in
Application
Van, Trailer, RV or Camper
Diameter
1.73 in x 3 in
Outside Dia.
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVA8280W
Zoro #
G915409674
UPC #
710535887303
Country of Origin
France

Dimensions

Width (In.)
7.87 in
Diameter
1.73 in x 3 in
Outside Dia.
7.87 in
Depth (In.)
1.1 in
Length
7.87 in

Details

Includes
Ventilator, shutter and mounting hardware
Application
Van, Trailer, RV or Camper
Material
Stainless Steel
Shape
Round vent, rectangle shutter
Shutter Shape
Rectangle
Color
Stainless Steel and White

Description

The Deck-Matic Stainless Steel Roof Ventilator combines cutting-edge design with robust functionality to provide top-tier ventilation for a variety of vehicles, including commercial vans, RVs, trailers, campers, and animal transport trailers. With its ultra-thin profile of just 1.1 inches, the Deck-Matic is perfect for vehicles with existing roof installations, as long as sunlight is not obstructed.Crafted from premium AISI316L stainless steel, this ventilator offers exceptional durability and resistance to corrosion. Its anti-submersion system ensures waterproof performance, making it suitable for all weather conditions while maintaining effective airflow.The Deck-Matic excels in ventilating stale air, reducing heat build-up, and removing fumes, odors, and gases. It also addresses moisture issues by efficiently ventilating damp air, which helps prevent damage to occupants and cargo.Installation is straightforward, with most setups completed in 30 minutes or less. The ventilator comes with a drilling template and features an automotive-grade foam gasket for a secure, weather-tight seal. Regarding Mounting: The main vent hole is 44x76mm and must be drilled into your surface. 4 5.5mm holes must be drilled to secure the inner shutter to the outer vent. Drill bits are not supplied.


  • • ULTRA-SLIM DESIGN: At just 1.1 inches in height, the Deck-Matic is the thinnest ventilator in its category, making it ideal for vehicles with roof racks or other installations. Its sleek profile ensures minimal interference with roof space.
  • • DURABLE STAINLESS STEEL CONSTRUCTION: Made from AISI316L stainless steel, this ventilator is highly resistant to corrosion and weather damage. Built to withstand all weather conditions with an anti-submersion system that keeps water out while maintaining effective ventilation.
  • • EFFECTIVE AIR QUALITY CONTROL: Efficiently extracts stale air, fumes, smoke, odors, and heat. Reduces extreme temperatures and minimizes condensation, keeping your vehicle’s interior clean and comfortable.
  • • MOISTURE MANAGEMENT: Helps prevent damage to cargo, equipment, and animals by ventilating excess moisture, ensuring a drier and healthier environment.
  • • EASY INSTALLATION: Complete the installation in 30 minutes or less with the provided drilling template. Features an automotive-grade foam gasket and optional secondary sealant for a secure, weather-tight fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.