Flo-Matic Dual-Flow Steel Roof Ventilator for Vans, RVs, Trailers, Campers, Black

  • Mfr # AVA822

  • Zoro # G815409675


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Van, Trailer, RV or Camper
Diameter
(2) 3 in holes
Depth (In.)
2.5 in
Includes
Ventilator
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVA822
Zoro #
G815409675
UPC #
710535883305
Country of Origin
France

Dimensions

Diameter
(2) 3 in holes
Depth (In.)
2.5 in
Length
8 in
Width (In.)
11 in

Details

Application
Van, Trailer, RV or Camper
Includes
Ventilator
Material
Powder Coated Steel
Color
Black
Shape
Rectangle

Description

The Flo-Matic Dual-Flow Steel Roof Ventilator is designed to provide powerful and efficient ventilation for a variety of vehicles, including commercial vans, RVs, enclosed trailers, campers, and animal transport trailers. Ideal as a van roof vent, RV roof vent, cargo trailer roof vent, and camper vent.At high speeds, the air flow delivered by the Flo-Matic is unbeatable. Its advanced dual-flow system features a dedicated inlet for fresh air and an exhaust for stale air, ensuring optimal air circulation without the need for additional drilling. With its sleek 2.5-inch height profile, the Flo-Matic is perfect for vehicles with existing roof racks or installations. The ventilator operates quietly and efficiently, utilizing wind and vehicle speed to enhance airflow and reduce heat, fumes, and moisture. Constructed from durable, powder-coated steel, the Flo-Matic is built to withstand harsh weather conditions while maintaining effective ventilation. Its anti-submersion system ensures that water does not compromise its performance. Installation is straightforward, with most setups completed in under 15 minutes. Simply determine mounting position, mark drill points on the roof by tracing the vent's mounting holes using a marker, and drill into place. Bolts are not supplied, and an additional sealant can be applied around the vent's perimeter for extra watertightness.


  • • ADVANCED DUAL-FLOW SYSTEM: Unique dual-flow design with separate inlet for fresh air and exhaust for stale air. Ensures efficient air circulation without the need for additional drilling or drains.
  • • POWERFUL OPERATION: Delivers robust airflow that increases significantly with vehicle speed, effectively removing fumes, heat, and stale air. Operates even when parked and utilizes wind.
  • • WEATHERPROOF AND DURABLE: Engineered with an anti-submersion system to remain effective in all weather conditions. Its indirect airflow passage minimizes dust and water entry.
  • • SLIM AND COMPACT DESIGN: At only 2.5 inches high, the Flo-Matic’s low profile makes it suitable for vehicles with roof racks or other rooftop installations. Powder-coated steel construction.
  • • EASY AND QUICK INSTALLATION: Incredibly simply installation, with most installs performed in 15 minutes or less. Bolts are not supplied. Simply mark drill points using a marker and drill into place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.