Zoro Homepage

Slim-Matic Wind-Powered Rotating Roof Vent for Vans, RVs, Trailers, Campers, White, Rectangle Shutter

  • Mfr # AVA5210

  • Zoro # G615409677


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
9.05 in
Depth (In.)
2.2 in
Diameter
3.15 in
Includes
Ventilator, shutter and mounting hardware
Length
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVA5210
Zoro #
G615409677
UPC #
710535887181
Country of Origin
France

Dimensions

Width (In.)
9.05 in
Depth (In.)
2.2 in
Diameter
3.15 in
Length
9.05 in
Outside Dia.
9.05 in

Details

Includes
Ventilator, shutter and mounting hardware
Application
Van, Trailer, RV or Camper
Material
Plastic
Shutter Shape
Round
Shape
Round vent, round shutter
Color
White

Description

The Slim-Matic Wind-Powered Rotating Air Vent Fan is the ultimate solution for efficient vehicle ventilation. Its sleek, ultra-slim design-at just 2.2 inches in height-makes it the ideal choice for vehicles with roof racks or other installations. Whether you're in a commercial van, RV, trailer, or camper, the Slim-Matic offers powerful wind-driven performance to keep your space cool and well-ventilated. Ideal for use with commercial vans such as the Ford Transit and Mercedes Benz Sprinter.This fan operates without electricity, using the natural wind to drive airflow and extract stale air, fumes, and heat. It efficiently moves up to 76.5 cubic feet of air per minute at highway speeds, ensuring that your vehicle's air remains fresh and comfortable. With its round and oblong models, it fits a wide range of vehicle types and roof contours. Additionally, even while parked the Slim-Matic will catch the wind and provide air exchange and is ideal for consistent ventilation when the vehicle is unattended.Key benefits include its ability to ventilate excessive moisture, helping to prevent damage from damp air and cargo. The adjustable shutter allows you to customize the airflow according to your needs, and the fan's durable design ensures it withstands harsh weather conditions.Installation is straightforward and can be completed in 30 minutes or less with the provided drilling template, and the automotive-grade foam gasket ensures a secure and weather-resistant seal.


  • • ULTRA-SLIM PROFILE: At just 2.2 inches tall, the Slim-Matic is the sleekest rotating roof fan on the market, ideal for vehicles with roof racks or other rooftop installations.
  • • WIND-POWERED EFFICIENCY: Harnesses natural wind to operate 24/7 without the need for electricity or batteries, providing continuous air circulation and ventilation.
  • • HIGH AIRFLOW PERFORMANCE: Extracts up to 76.5 CFM at highway speeds (68 MPH), effectively cycling air and reducing heat build-up in high-roof cargo vans within minutes.
  • • VERSATILE AND EASY INSTALLATION: Fits a variety of vehicles with at least a 6" x 2.5" flat mounting location. Quick installation with provided drilling template and automotive-grade foam gasket.
  • • ENHANCED VENTILATION BENEFITS: Reduces moisture, condensation, and heat while ventilating stale air out and drawing in fresh air. Keeps air clean and comfortable for both occupants and cargo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.