
3/4 in ID x 100 ft L Water Hose, PVC Tube, Red, PVC Fitting
Mfr # AVGPV34100
Zoro # G114672046
product price: $52.59
/eaKey Features
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVGPV34100
Zoro #
G114672046
UPC #
-
Country of Origin
India
Dimensions
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
PVC
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Temp. Range
-40°F to +180°F
Fitting Material
PVC
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
500 psi
Abrasion resistant
Yes
For Media Type
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Hose Cover Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.