
3/8 in ID x 25 ft L Water Hose, PE, EVA Tube, Green, PE x EVA Fitting
Mfr # AVGRWH25FT-GN
Zoro # G514672035
original price:Â $33.49 , new price: $30.15 , 9 percent off
new price:Â $30.15
/eaKey Features
Hose Inside Dia.
3/8 in
Hose Tube Material
PE, EVA
Hose Fitting A Size
3/4 in
Kink Resistant
Yes
Fitting Material
PE x EVA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVGRWH25FT-GN
Zoro #
G514672035
UPC #
-
Country of Origin
India
Dimensions
Hose Length
25 ft
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/4 in
Details
Hose Tube Material
PE, EVA
Hose Color
Green
Item
Water Hose
Kink Resistant
Yes
Fitting Material
PE x EVA
Max. Working Pressure @ 70 F
150 psi
Abrasion resistant
Yes
For Media Type
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.